Shop MYTEE PRODUCTS

Forged Excavator Bottom Roller for RB511-21702, Kubota KX71-3R1, KX71-3, U25, 2PK

  • Mfr # MPBR-RB511-21702x2
  • Zoro # G316278572

product price: 
$
262.99
/pk of 2, $131.50/ea
Free Shipping & Returns

Key Features

Material
50Mn Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPBR-RB511-21702x2
Zoro #
G316278572
UPC #
840223638037
Country of Origin
China

Details

Material
50Mn Steel
Color
Black

Description

Pack Size: 2 PackForged Excavator Track Bottom Roller is a very crucial part of the undercarriage system that fosters and secures rubber tracks. Your excavator needs stability, safety, and efficiency, which Mytee Products Forged Excavator Track Bottom Roller can provide. Dont stop your work because of one product, get a replacement bottom roller for OEM RB511-21702 and specified Kubota excavator models.Exact Bottom Roller Replacement: Our excavator track bottom roller is designed and manufactured to the exact OEM specifications and standards of part number 7013575. We offer a direct replacement and compatibility with models of Bobcat. The measurements of this bottom rollers are as follows: Length: 5-5/8in, Outer Diameter: 16in, Flange ID: 1-3/16in, Flange OD: 7/16in. Check out the list below. Note: Before buying check the bottom roller size or part number.Heavy-Duty Material: Our track roller excavator is of heavy-duty 45MnB steel that will withstand environmental and terrain rigors. Inspect and maintain regularly for a long life and efficiency. Get the best performance with our Mytee Products Forged Excavator Track Bottom Roller that offers a replacement for OEM 7013575 and compatibility with Bobcat.Reduces Wear and Tear: Get your heavy-duty jobs done with our excavator track bottom rollers. The design and material ensure premature wear and tear of the bottom roller while maintaining optimal load-bearing capacity. The wrong bottom roller will increase accident risks, maintenance, and replacement costs.Smooth Efficiency: Our bottom track rollers ensure stability and safety on uneven terrains. It will further eliminate potential accidents and tipping hazards. So, regularly inspect and maintain the bottom roller for a long life. The lifespan expectation of our machinery ranges from 1,000 hours to 3,000 operational hours.Prevent Contaminants From Entering: Our bottom track rollers have a seal to prevent environmental elements, like dirt, debris, and moisture from entering and reducing damage. Our rollers are pre-lubricated to ensure excellent oil retention, smooth functioning, and high performance.Compatibility:Replaces OEM Part No.: RB511-21702Compatible with models.: Kubota KX71-3R1, KX71-3, U35, U35-S2, U35-S KX91-3, KX91-3S & KX91-3S2Compatible with: Kubota KX 91-3 Super Series, KX 71-3 Super Series, U30-3, U25, U25S, U35-3


  • Length: 5-5/8"; Outer Diameter: 16"; Flange ID: 1-3/16"; Flange OD: 7/16"
  • Material: 50Mn Steel; Technique: Forging; Color: Black
  • Finish: Smooth; Surface Hardness: HRC 52-56
  • Replacement: OEM RB511-21702
  • Fits: Kubota Excavator Models; Sold Individually

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.