Shop MYTEE PRODUCTS
See all product information
Create Account
Forged Track Sprocket Kubota RD118-14433 Track Loader 23 Teeth 9 Bolt Holes
- Mfr # MPSRT-RD118-14433
- Zoro # G725021349
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Structural Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPSRT-RD118-14433
- Zoro #
- G725021349
- UPC #
- 840223637979
- Country of Origin
- China
- Material
- Carbon Structural Steel
- Color
- Black
Description
Drive sprockets are one of the integral undercarriage components that ensure the functionality and efficiency of the machine. Sprockets are used in mini excavators and heavy machinery to propel them forward and backward. It supports smooth operation in tough terrains and continuous use leads to wear and tear. So, it's best to replace it when necessary. Understanding the need, we've added forged track sprockets for Kubota Models and part number RD118-14433. You'll find the detailed specifications below. Manufactured with Exact OEM Specifications: These heavy-duty sprockets are designed to the exact OEM quality standards and specifications of Kubota Models and part number RD118-14433. It includes 9 bolt holes and 23 teeth for efficient operation in challenging terrains. Available for compact machinery like mini excavators. Note: Please ensure that this part number matches exactly with your machine part number. Forged for Strength: All our mini excavator sprockets are engineered with 40Mn Carbon Structural Steel. Constructed with a forging process to make them highly durable. It can withstand heavy loads, ensures smooth functionality, and high performance in rough terrains. Durable Sprockets: The high-strength materials ensure the longevity of track sprockets under varied conditions and terrains. However, in terms of operational hours, the sprockets might last anywhere from 1,000 to 3,000 hours or more. Resistance to Harsh Conditions: All the drive sprockets are designed to endure environmental changes, like moisture, temperature, and others. So, regularly inspect the sprockets to avoid premature wearing and tearing for life. Compatibility: Replaces Kubota OEM Part No.: RD118-14433 Compatible with Kubota Models: KX040-4, KX121-3, KX121-3S, and KX121-3ST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.