Fuel Tank Strap For Kenworth K841013005, T600, T800 (86+) T300, T400, 2PK

  • Mfr # FTS-K841013005x2
  • Zoro # G922785709
product price: 
$
193.49
/pk of 2, $96.75/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTS-K841013005x2
Zoro #
G922785709
UPC #
840223648593
Country of Origin
India
Material
Stainless Steel

Description

Here’s the Fuel Tank Strap for OEM K841013005, and K84-1013-005 to secure your fuel tank while preventing movement during transportation. It’s a stainless steel constructed tank strap, including double-sided matte foil and a protective rubber cover. The material has great resistance to corrosion and rust. It will withstand the rigors of roads while ensuring the security of the fuel tanks. It’s designed for specified models of OEM K841013005, K84-1013-005, T600 (89-93 ), T800 (86+), T300, and T400. It provides other specifications that you can explore below:- Size Details: Our heavy-duty tank strap has an overall length of 45.5 in (excluding bolt), a width of 2 in, and a thickness of 3 mm. The curved strap has a radius of 13 in. It fts an M12 bolt, which will connect to the other end of the strap. We have tightly coiled the end part of the straps, which has a 1/2 in diameter securely holding the bolt on the side. Stainless Steel Material: We have engineered this gray gas tank strap from highly robust and durable stainless steel, securely holding it. The straps have a double-sided matte foil with a protective rubber cover to extend operational life by making them resistant to corrosion and rust. Moreover, they are greatly UV-resistant and heat-absorbent (will not deform due to heat). Prevent Tank Movement: The purpose of our fuel tank strap is to provide a secure attachment that keeps the tank intact and reduces the risk of leaks, spills, or accidents. It fts safety equipment that enhances the life of the fuel tank, minimizes vibration noise, and reduces significant accidental risks. Hassle-Free Installation: The installation mechanism is simple for this strap. You have to surround the strap around the tank and use a bolt to fasten the connection. Additionally, it fts easy to maintain and replace whenever needed. Compatibility: This strap is designed to specified OEM details, check out the details below:- Replaces OEM K841013005, K84-1013-005 Replaces Automann part number - M203595 Fits Models T600 (89-93 ), T800 (86+), T300, and T400. Note: Before purchasing check the strap size, style, and OEM specifications.

Ratings & reviews