Shop MYTEE PRODUCTS
See all product information
Create Account
Fuel Tank Support Strap for A03-33883-002 Freightliner M2 106/112 Business Class
- Mfr # FTS-A0333883002
- Zoro # G925022658
product price:Â
$
44.99
/ea
Key Features
Material
Carbon Structural Steel
Color
Black
Length
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-A0333883002
- Zoro #
- G925022658
- UPC #
- 840223618183
- Country of Origin
- China
- Material
- Carbon Structural Steel
- Color
- Black
Dimensions
- Length
- 1-3/8 in
Description
Balance and security should be your key consideration for fuel tank straps. Balanced distribution is crucial for vehicle stability and handling. Moreover, it enhances the overall performance. Do you want to enhance your vehicle performance? Then install our heavy-duty fuel tank support strap that is compatible with Freightliner M2 106/112 Business Class. Learn more about its structure. Strap Size: This fuel tank strap of ours has a thickness of 3 mm and a width of 1 3/4 inches. It will keep your strap intact with the tank. We have embedded a T-bolt on one end of the strap for tightening around the fuel tank. Sturdy Material: The strap is made of carbon structural steel and coated with black paint. The material shows strength against corrosion, chemicals, heat, and UV. Design-to-Fit: The strap is in an arch shape for better adjustment and fit around the fuel tank. Both the ends of the strap are closed for better security. One end of the strap has T-bolts, which ensures a connection between the strap and mounting points on the vehicle. Secure Mounting: Our strap ensures that the fuel tank is securely mounted in the vehicle. It prevents shifting and movement and reduces tank damage, dents, leads, or spoils associated with safety hazards. Compatibility: Replaces Automann Part No: M203527 Replaces Freightliner OEM No: A03-33883-002, A0333883002 Compatible with 50 Gallon Rectangular Painted Fuel Tank Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.