Fuel Tank Support Strap for IHC International DuraStar 3537341C1 3537341C2, 2PK

  • Mfr # FTS-3537341C2x2
  • Zoro # G322785668
product price: 
$
182.99
/pk of 2, $91.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FTS-3537341C2x2
Zoro #
G322785668
UPC #
840223631991
Country of Origin
India

Description

Support your vehicle’s fuel tank with Mytee Products’ highly durable and reliable ‘Heavy-Duty Fuel Tank Support Strap’. It reduces the risk of tank detaching or damage during transit. The strap ensures safety and great compatibility with IHC International DuraStar. Explore below a more comprehensive overview of our product:- Strap Proportions: This black heavy-duty strap has a length and width of 56 in and 25-2/5 in, respectively whereas its thickness is 3 mm. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. Durable Material: We’ve designed this heavy-duty fuel tank support strap with a highly durable material dubbed ‘Carbon Structural Steel’ with a black painting coating. It makes it corrosion-resistant, UV-resistant, and absorbs heat (it doesn’t change shape with heat). It is highly reliable and has a long life, ensuring the stability and snug fit of the fuel tank. Optimized Design: Your fuel tank needs protection from various dynamic external forces, like vibrations, shocks, debris, impact, etc. Our fuel tank strap is designed to provide protection. Moreover, it is compatible with IHC International DuraStar. Easy-to-Fit: There’s no need for a manual guide as this fuel tank strap is easy to install. It gives perfect installation ideas to technicians and vehicle owners, ensuring a secure fit. You can rely on our product and expect the best performance. Compatibility: Replaces International OEM OE 3537341C1, 3537341C2 Fits IHC International DuraStar Replaces Automann part number - M203449 Compatible With 26 in Diameter Fuel Tank Strap Make your purchase today and get a smooth travel tomorrow.

Ratings & reviews