Shop MYTEE PRODUCTS

26in Fuel Tank Support Strap w/ Step Brackets for International ProStar 3595905C1, 2PK

  • Mfr # FTS-3595905C1x2
  • Zoro # G816250429

product price: 
$
161.29
/pk of 2, $80.65/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTS-3595905C1x2
Zoro #
G816250429
UPC #
840223617865
Country of Origin
China
Material
Carbon Steel
Color
Black

Description

Pack Size: 2 PackWhat is the robust solution to secure and snug fuel tanks in a vehicle? Ropes, belts, or plastic straps? Well, none of the above. We would recommend truckers and drivers get heavy-duty fuel tank support straps w/ step brackets that offer more than stability and security. Explore more about it below:-Strap Proportions: This black heavy-duty strap has a width of 2in and a thickness of 3 mm. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. The strap has step brackets for adjustability, accommodating different tank sizes or configurations.Durable Construction: Our heavy-duty fuel tank support strap is engineered with a highly durable material such as Carbon Structural Steel with black painting, which makes it corrosion-resistant, UV-resistant, and absorbs heat. The robust material ensures the longevity and reliability of the straps in various ways.Trustworthy Design: The step bracket fuel tank strap protects from various dynamic forces, including vibrations, shocks, and other external impacts. The step brackets ensure adjustability for different tank sizes or configurations. Also, it can match the fit, function, and performance of International ProStar fuel tanks.User-friendly: Its an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. With step brackets, your tank will have more flexibility to adjust across different proportions of tanks. Thus, providing high reliability and best performance during transit.Compatibility

  • Replaces International ProStar OEM No: 3595905C1
  • Replaces Automann part number: M203905Compatible with 26in Diameter Fuel Tank Strap

    • Width: 2" Thickness: 3 mm Strap Length: 56-11/16"
    • Material: Carbon Structural Steel Color: Black
    • Coating: Black Painting Compatibility: OEM No.: 3595905C1
    • Fitment: International ProStar Corrosion Resistant
    • With Steap Brackets Sold Individually Compatible with 26" Diameter Fuel Tank Strap

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.