Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Tank Support Strap & Step Bracket Freightliner A03-33883-005, 2PK

  • Mfr # FTS-A0333883005x2

  • Zoro # G416522759


product price: $145.19
/pk 2, $72.60/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Structural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS-A0333883005x2
Zoro #
G416522759
UPC #
840223618145
Country of Origin
India

Details

Color
Black
Material
Carbon Structural Steel

Description

Pack Size: 2 Pack Balance and security should be your key consideration for fuel tank straps. Balanced distribution is crucial for vehicle stability and handling. Moreover, it enhances the overall performance. Do you want to enhance your vehicle performance? Then install our heavy-duty fuel tank support strap with a step bracket that is compatible with Freightliner M2-106/112 Business Class. Learn more about its structure. Strap Size: This fuel tank strap of ours has a thickness of 3 mm and a width of 1-3/8 inches. It will keep your strap intact with the tank. You will also have a step bracket and T-bolt for tightening around the fuel tank. Sturdy Material: The strap is made of carbon structural steel and coated with black paint. The material shows strength against corrosion, chemicals, heat, and UV. Design-to-Fit: The strap is in an arch shape for better adjustment and fit around the fuel tank. Both the ends of the strap are coiled for better security. One end of the strap has T-bolts, which ensures a connection between the strap and mounting points on the vehicle. Secure Mounting: Our strap ensures that the fuel tank is securely mounted in the vehicle. It prevents shifting and movement and reduces tank damage, dents, leads, or spoils associated with safety hazards. Compatibility: Replaces Automann Part No: M203528 Replaces Freightliner OEM No: A03-33883-005, A0333883005 Compatible with 50 Gallon Rectangular Painted Fuel Tank Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.