
G100 1/2in Forged Alloy Steel Hammerlock Coupling Link - BLUE, 15,000 lbs WLL, 4PK
Mfr # G100-CL-12x4
Zoro # G216502364
product price:Â $80.29
/pk 4, $20.07/eaKey Features
Material
Forged Alloy Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G100-CL-12x4
Zoro #
G216502364
UPC #
840223610767
Country of Origin
China
Details
Material
Forged Alloy Steel
Color
Blue
Description
Pack Size:4 Pack Size: 1/2 in Grade: G100 Working Load Limit: 15,000 lbs Color: Blue Weight: 1. 5 lbs Forged Alloy Steel G100 Powder coated finish to assist against potential corrosion WARNING: DO NOT EXCEED RATED CAPACITY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.