G70 5/16in Weld On Chain Grab Hooks Bucket Flatbed Trailer Wrecker Tow Tie Down, 10PK
- Mfr # GH-F-516G70x10
- Zoro # G016285177
Key Features
Specifications
Product Information
- MFR #
- GH-F-516G70x10
- Zoro #
- G016285177
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5/16 in
Details
- Color
- Gray
Description
Pack Size: 10 PackGrade: 70Size: 5/16inWorking Load Limit: 4,700 lbsMaterial: Forged SteelHeavy-Duty Attachment: With a working load limit of 4,700 lbs, these weld on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications.Versatile Rigging Solution: Thanks to the Grade 70 strength, these weld on hooks can be used in various rigging scenarios, ensuring reliability & durability under pressure.Weldable Grab Hooks: These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent & robust attachment point.Durable Material Construction: Made from forged steel, these heavy duty hooks are resistant to wear, tear, & corrosion, ensuring a long service life even under challenging conditions.Optimized for Transport: Whether it's for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip & strength to keep items in place safely.
- Heavy-Duty Attachment - With a working load limit of 6,600 lbs, these weld on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications.
- Versatile Rigging Solution - Thanks to the Grade 70 strength, these weld on hooks can be used in various rigging scenarios, ensuring reliability & durability under pressure.
- Weldable Grab Hooks - These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent & robust attachment point.
- Durable Material Construction - Made from forged steel, these heavy duty hooks are resistant to wear, tear, & corrosion, ensuring a long service life even under challenging conditions.
- Optimized for Transport - Whether it's for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip & strength to keep items in place safely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.