G70 Binder Chain Grade 70 Truck 3/8in x 16ft w/grab hooks, 4PK

  • Mfr # CH3816x4

  • Zoro # G716494015


product price:  $220.69
/pk 4, $55.17/ea
Free Shipping & Returns

Key Features

Width
3/8 in
Color
Gold Chromate
Material
Steel
Length
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3816x4
Zoro #
G716494015
UPC #
840223622326
Country of Origin
India

Dimensions

Width
3/8 in
Length
16 ft

Details

Color
Gold Chromate
Material
Steel

Description

Pack Size: 4 Pack Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 6,600 lbs. Capacity: 26,400 lbs Note: Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.