G70 Binder Chain Grade 70 Truck 5/16inX20ft w/grab hooks, 4PK

  • Mfr # CH51620x4

  • Zoro # G016250236


product price:  $209.99
/pk 4, $52.50/ea
Free Shipping & Returns

Key Features

Length
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH51620x4
Zoro #
G016250236
UPC #
840223619401
Country of Origin
China

Dimensions

Length
5/16 in

Details

Color
Gold Chromate

Description

Pack Size: 4 PackGrade 70 transportation chain with grab hooks on each end.Working Load Limit: 4,700 lbs.Capacity: 18,800 lbs.Note:Ratings governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.
  • Pack Size: 4-Pack
  • Grade 70 transportation chain with grab hooks on each end
  • Working Load Limit: 4,700-lbs
  • Capacity: 18,800 lbs These chains are not recommended for overhead lifting.
  • Note: Ratings governed by the National Association of Chain Manufacturers (NACM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.