G70 Chain & Binder Kit - (2) 1/2in - 5/8in Ratchet Load Binder, (2) 1/2in x 12ft..., 2PK
- Mfr # 1212CHRBx2
- Zoro # G725021189
product price:Â
$
409.99
/pk of 2, $205.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1212CHRBx2
- Zoro #
- G725021189
- UPC #
- 840223634732
- Country of Origin
- Korea, Republic of
Description
Kit Includes: (2 Pcs) 1/2in x 12ft Grade 70 Binder Chain Grade 70 transport chain with grab hooks on each end. Size: 1/2in x 12ft Working Load Limit: 11,300 lbs. Breaking Strength: 45,200 lbs These chains are not recommended for overhead lifting. (2 Pcs) 1/2in - 5/8in Ratchet Chain Binder Working Load Limit: 13,000 lbs. Capacity: 46,000 lbs. Fits: 1/2in - 5/8in chain Handle Length: 13.92 inches Barrel Length: 9.92 inches Take Up: 8.0 inches Note: The product is manufactured to meet the guidelines of NACM Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.