2PK HiViz Green Folding Handle Ratchet Load Chain Binder w/Grab Hook & Slip Hook, 2PK
- Mfr # CBRS-FH12-58SH-12GHx2
- Zoro # G225021719
product price:Â
$
161.99
/pk of 2, $81.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBRS-FH12-58SH-12GHx2
- Zoro #
- G225021719
- UPC #
- 199145025549
- Country of Origin
- China
Description
Give your chains proper tensioning during load securement with safety green folding handle ratchet load binder. It features a welded pipe barrel (for increased strength) and a handle that is coated with green powder, whereas the bolt, links, and hooks are zinc-plated. Safety-Focused Tool: The hi-viz green ratchet chain binder is specifically designed in OSHA safety green color for high visibility throughout transit or even when it's not in use. Even in low-light conditions, the color will be clear to the eye, alerting the drivers and workers. This foldable chain binder further has a working load limit of 15,000 lbs with a breaking strength of 45,000 lbs (don't exceed the mentioned load limit to avoid unforeseen situations). The folded handle length is 9 1/2in and the straight handle length is 12 7/8in. It includes a lever lock to secure the collapsed position (restrict the accidental release of tension) and reduce the chances of the handle getting stuck anywhere or injuring workers. Lastly, we have more versions of foldable handle chain binder to serve a wide variety of load securement needs. Dimension Details: Our foldable handle ratchet binder has an overall handle length of 12 7/8in (we have more cargo control equipment accessories for you to explore). The binder provides flexibility up to 6 1/2in (take-up). Check the hook details below. G70 Hook Details: The binder includes a 3/8in - 1/2in grab hook on one end, whereas a 5/8in slip hook with a 1/2in grab hook on the other. All hooks are of G70, securely attached to the eye of the binder, assisting in retracting and extending the binder. The length adjustments from one grab hook to another are 24in - 31in (approximately), whereas the length adjustments from one grab hook to the slip hook (other side) are 27in - 33in (approximately). Ratchet Mechanism: The chain binder features a ratchet handle that tighten and loosen the chain. You have to move the handle back and forth, allowing the pawl to engage with the teeth on the ratchet and rotate incrementally. Forward motion tightens the chain, allowing precise tension. Hassle-Free Installation: It has a do-it-yourself installation process. Once the hooks are attached, push the handle front and back for chain tightening. This is the ratchet mechanism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.