G70 V-Chain Bridle w/ 8in Medium J Hooks, T- Hook & J-Hook w/ Grab Hooks 2ft Legs

  • Mfr # CH5162V-MJ-TJ-GH

  • Zoro # G416285142


product price:  $78.59
/ea
Free Shipping & Returns

Key Features

Length
2 ft
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH5162V-MJ-TJ-GH
Zoro #
G416285142
UPC #
-
Country of Origin
China

Dimensions

Length
2 ft

Details

Color
Gold Chromate

Description

Working Load Limit: 4700 lbs WLLCapacity: 18,800 lbsEnd Fittings: 8in Medium J Hooks, T- Hook & J-Hook w/ Grab HooksTop of Fitting: Pear Link with Two Grab Hooks for Easy Leg AdjustmentsChain Length: 2 ftLegs:2 ftNOTE: Ratings governed by the National Association of Chain Manufacturers NACM


  • Working Load Limit: 4700-lbs
  • Capacity: 18,800-lbs
  • End Fittings: 8" Medium J Hooks, T- Hook & J-Hook
  • Top Fittings: Pear Link w/ Grab Hooks
  • Legs: 2-ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.