G80 Alloy Tow & Binder Lashing Chain 1/2in x 10ft, 12,000 lbs WLL, 4PK
- Mfr # CH1210-G80x4
- Zoro # G516262357
product price:Â
$
371.99
/pk of 4, $93.00/ea
Free Shipping & Returns
Key Features
Length
18 ft
Color
Black-Red
Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH1210-G80x4
- Zoro #
- G516262357
- UPC #
- 840223630802
- Country of Origin
- China
- Color
- Black-Red
Dimensions
- Length
- 18 ft
- Width
- 1/2 in
Description
Pack Size: 4 Pack G80 High-Grade Transport Chain with Grab Hooks Size: 1/2in x 10ft Working Load Limit: 12,000 lbs Weight: 30 lbs G80, G100 and G120 Chains are high-grade options for your transportation securement needs. For carrying around similar weight in chains and binders, drivers can have a much greater working load limit.
- Pack Size: 4-Pack
- G80 High Grade Transport Chain with Grab Hooks
- Size: 1/2" x 10' , Working Load Limit: 1,2000-lbs
- For carrying around similar weight in chains and binders, drivers can have much greater working load limit.
- G80, G100 and G120 Chains are high-grade options for your transportation securement needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.