G80 High Grade Transportation Chain w/ Grab Hooks - 3/8in x 16ft, 7100 lbs WLL, 2PK

  • Mfr # CH3816-G80x2

  • Zoro # G416494100


product price:  $140.59
/pk 2, $70.30/ea
Free Shipping & Returns

Key Features

Color
Black-Red
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3816-G80x2
Zoro #
G416494100
UPC #
840223630758
Country of Origin
China

Details

Color
Black-Red
Material
Steel

Description

Pack Size: 2 Pack G80 High-Grade Transport Chain with Grab Hooks Size: 3/8 in x 16ft Working Load Limit: 7100 lbs Weight: 27. 5 lbs G80, G100 and G120 Chains are high-grade options for your transportation securement needs. For carrying around similar weight in chains and binders, drivers can have a much greater working load limit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.