G80 Recovery V Chain 3/8in x 3ft Legs, 2PK

  • Mfr # CH383V-15J-PLGH-G80x2

  • Zoro # G616494207


product price:  $306.99
/pk 2, $153.50/ea
Free Shipping & Returns

Key Features

Color
Red-Black
Length
3 ft
Material
Metal
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH383V-15J-PLGH-G80x2
Zoro #
G616494207
UPC #
840223636262
Country of Origin
China

Dimensions

Length
3 ft
Width
3/8 in

Details

Color
Red-Black
Material
Metal

Description

Pack Size: 2 Pack G80 V-Chain Bridle 3/8 in x 3ft Legs G80 15 in J Hooks G70 Grab Hooks at the top of Chain Assembly Working Load Limit: 7100 lbs Note: The Chain Shortening Hooks are G70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.