Zoro Homepage

Galvanized Steel Folding Side Step for Trucks & Trailers - Black E Coat, 4PK

  • Mfr # FS-Steel-BLKx4

  • Zoro # G816493529


product price: $57.49
/pk 4, $14.37/ea

Key Features

Material
Galvanized Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-Steel-BLKx4
Zoro #
G816493529
UPC #
840223628632
Country of Origin
India

Details

Material
Galvanized Steel
Color
Black

Description

Galvanized Steel Trailer Folding Step - Black Pack Size: 4 Pack Working Load Limit: 450 lbs Breaking Strength: 1350 lbs Material: Galvanized Steel Overall Stepping Depth: 3-1/2 in Mounting Holes: 1/3in in Diameter Base Plate: 4-3/4 in H x 1-3/4 in W Step Dimensions: 4-3/4 in L x 2-1/10 in W C/C Distance of Mounting Holes: 3-1/2in Our folding steps are typically used as a convenient and safe way to enter and exit a trailer. The step is designed to be mounted on the trailer's frame, providing a sturdy platform for the user to step on. Install a footstep wherever you require one, whether it's on your utility truck, trailer, RV, or any other location. How Galvanized Steel Trailer Folding Step is used? The step should be mounted in a location that is easily accessible and provides enough clearance for the user to step onto the platform. To use the step, simply unfold it into the horizontal position and step onto the platform. The step is designed to provide a secure and stable platform for the user to step onto, reducing the risk of slipping or falling. When not in use, the step can be easily folded up to a vertical position, saving space and reducing the risk of tripping or injury.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.