Grade 80 V Bridle Chain, Tow Recovery G80 3/8in x 3ft Chain 7100# Lbs, Two 15in J-Hook, Cradle Grab Hook
- Mfr # CH383V-15J-PLGH-G80
- Zoro # G225022730
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3/8 in
Cable Length
3 ft
Color
Red-Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH383V-15J-PLGH-G80
- Zoro #
- G225022730
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Red-Black
Dimensions
- Overall Width
- 3/8 in
- Cable Length
- 3 ft
Description
G80 V-Chain Bridle 3/8in x 3ft Legs G80 15in J Hooks G70 Grab Hooks at top of Chain Assembly Working Load Limit: 7100 lbs Note: The Chain Shortening Hooks are G70
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.