Ground Protection Mats - Black, 3ft W x 8ft L Double Sided Diamond Plate Tread Design

  • Mfr # GPM-3x8x05

  • Zoro # G916262384


product price:  $276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
3 ft
Color
Black
Material
High Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPM-3x8x05
Zoro #
G916262384
UPC #
840223607446
Country of Origin
China

Dimensions

Overall Length
3 ft

Details

Color
Black
Material
High Density Polyethylene

Description

Ground Protection PadSize: 3ft W x 8ft LThickness: 0.5in ThickTread: Diamond Plate Tread on both sidesType A treads on one side for Pedestrian useType B treads on the other side for Machines/Vehicles.Color: BlackWeight: 59.00 LbsCrush Rating: 240 PSIWorking Load Limit: 70 Tons evenly distributedMaterial: High-Density Polyethylene HDPEBuild temporary roadways with our Mytee Ground Protection Mats.Easily supports 70 Ton loads on lawns, dirt, and any other area you may need your ground protected.Our bundle packs come with connectors to make sure your mats stay secure and stable.How Mytee Ground Protection Mats are Used?Our ground protection mats are used to create a temporary roadway or platform over unstable or sensitive terrain. Our mats are made out of HDPE Plastic and are designed to distribute the weight of heavy equipment or vehicles, reducing the impact on the ground below.Our ground protection mats are commonly used in the construction industry to provide access over muddy or wet ground, as well as in the oil and gas industry for drilling and exploration operations.Our mats are also used in outdoor events to create stable flooring for stages, seating areas, and other structures. In addition to providing access over difficult terrain, ground protection mats also help to prevent damage to the ground or other surfaces.Our mats can be easily removed and reused, making them a cost-effective solution for temporary access and protection needs.** While these Ground Protection mats have a high Crush Rating of 240 PSI and High Load capacity 70 Tons, it is important to note that they do not have structural strength like ramps. They are meant to distribute the weight over mostly uniform ground to protect the ground and prevent vehicles from getting stuck. They are not meant to be used over large gaps as a bridge/ramp.


  • Ground Protection Pad
  • Size: 3' (W) x 8' (L)
  • Thickness: 0.5" Thick
  • Tread: Double Sided Diamond Plate Tread Design
  • Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.