Hay Spear 39 in Bale Spear 3000 lbs WLL Bale Spike, Bale Forks for Tractors
- Mfr # HSPEAR-39-R
- Zoro # G122785899
product price:Â
$
59.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSPEAR-39-R
- Zoro #
- G122785899
- UPC #
- 840223642157
- Country of Origin
- India
Description
Want an effective tool to handle hay bales? This 39 in hay spear from us can be your ideal choice. The front diameter of this hay bale spear is 7/8 in, and it is made using high-intensity spring steel material which is durable and effective with a high load capacity of 3,000 lbs. The red power coating of this hay spear for tractors enhances its efficiency and lifespan. Its easy installation and removal make it a perfect choice for farmers and agribusiness needs. You can find the other required information of this product below: Size Availability: Our quick attach hay spear is available in a length of 39 in and a front diameter of 7/8 in. The load capacity of 3,000 lbs means it can handle demanding agricultural needs. The high-strength spring steel construction makes this product suitable for farm work. Design & Finish: Our hay spear is made using spring steel material which provides it strength, flexibility, and resistance to wear. The sharp front end of this product enables it to easily attach to the hay bales, its thick and strong middle portion provides strength to withstand loads, whereas the end part with carbon structural steel helps to provide secure attachment and better grip. Application: These hay bale spears from us are suitable for different vehicles such as tractors, loaders, cranes, etc, and are ideal for different bale-handling equipment for farm works, and agribusiness needs. They can be used for simplifying lifting, moving, and stacking hay bales. Easy Installation: Our 39 in bale spears can be easily installed and removed using its rear nuts and bolt systems. The swift attachment to different equipment and its sharp front end make it a reliable farming equipment that allows you to easily implement and reposition it as required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.