13 in. x 9 in. Extra Thick Leak Proof Biodegradable Dog Poop Bags, Green (120 Count, 8-Rolls), 8PK
- Mfr # WBG1000B-H-8SET
- Zoro # G324931896
product price:Â
$
15.99
/pk of 8, $2.00/ea
Key Features
Size
8 Rolls
Width
5.31 in
Features
USB-C charger cord included; 0.66 Gallon Capacity per Bag; Each roll contains 15 bags; 15 micrometer single-wall thickness of bag
Material
Poop Bag: 80% PBAT; 5% PLA; 15% Cornstarch, Holder: PVC
Color
Green, Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBG1000B-H-8SET
- Zoro #
- G324931896
- UPC #
- 196868122869
- Country of Origin
- China
- Item
- Waste Bag
- Features
- USB-C charger cord included; 0.66 Gallon Capacity per Bag; Each roll contains 15 bags; 15 micrometer single-wall thickness of bag
- Material
- Poop Bag: 80% PBAT; 5% PLA; 15% Cornstarch, Holder: PVC
- Color
- Green, Almond
- Dishwasher Safe
- No
Dimensions
- Size
- 8 Rolls
- Width
- 5.31 in
- Height
- 2.36 in
- Depth
- 4.02 in
Description
with Rechargeable LED Flashlight Dispenser. Make nighttime dog walks easy and safe with this combination bag dispenser/flashlight. Battery-powered flashlight provides bright LED light and holds a standard roll of waste bags. Set includes 8 rolls (120 Bags) of biodegradable waste bags.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.