Hay Tarp Spiral Anchor Pins 16in Ground Stake, 50PK

  • Mfr # HTSAx50

  • Zoro # G616494139


product price:  $165.99
/pk 50, $3.32/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Galvanized Steel
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTSAx50
Zoro #
G616494139
UPC #
840223609235
Country of Origin
India

Dimensions

Length
16 in

Details

Color
Silver
Material
Galvanized Steel

Description

Pack Size: 50 Pack Hay Tarp Spiral Anchor Pins Size: 5/16 in x 16 in Weight: 0. 8 lbs Galvanized steel spiral anchor pins with clear plastic protective sleeve. Used to secure Hay Covers. 5/16 in. galvanized steel wire. Galvanized steel performs best in soil solutions with a pH in the range of 5. 5 to 12. pHs between 3 and 5. 5 acidic or 12 and 13. 5 basic are corrosive to galvanized steel, but the galvanized coating will still give corrosion protection to bare steel, although the protection will only last for a few years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.