HD Steel Shipping Container Ramps 86in x 68in

  • Mfr # CRamp-14K

  • Zoro # G916285086


product price:  $1,504.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Length
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRamp-14K
Zoro #
G916285086
UPC #
840223621183
Country of Origin
China

Dimensions

Length
86 in

Description

Size:86in Width x 68in LengthHeight Differential: 6.5inThickness:0.14in 3.5mmAFFORDABLE STORAGE. Using a shipping container as a storage unit can be a smart move-- but only if you can navigate it easily!A Steel Shipping Container Ramp allows you to easily roll goods in and out of the container, whether thats on a transport cart, a forklift, or another method of transferring cargo.FORKLIFT COMPATIBLE. The HD shipping container ramp is made to be forklift compatible. This is true both when using the ramp to get into or out of the container and when moving the ramp to another area.STRONG. The HD Shipping container ramp is incredibly strong--the HD stands for "Heavy-Duty. This ramp has a weight capacity of 14,000 lbs! Thats as much as four VW Beetles stacked on top of each other. Thats the weight of a mommy elephant-- plus two of her babies!DURABLE. This ramp can be used indoors or outdoors, in almost any environmental condition. Thats because its made entirely of 10-gauge heavy-duty steel. The construction is all-welded, making it resilient to ice, debris, or accidentally dropped cargo.SAFE IN ALL WEATHER. The HD Container Storage Ramp has Tread-Brite anti-slip tread, improving the traction of anyone walking or driving up the ramp. This tread increases the "grip shoes or wheels are able to get on the surface, even in wet, slippery conditions.LONG-LASTING. The storage container ramp is finished for corrosion resistance and rust-resistance, so it will last a long time. Once you buy one, you wont lose it to rust of water damage anytime soon.


  • AFFORDABLE STORAGE. Using a shipping container as a storage unit can be a smart move-- but only if you can navigate it easily! A Steel Shipping Container Ramp allows you to easily roll goods in and out of the container.
  • FORKLIFT COMPATIBLE. The HD shipping container ramp is made to be forklift compatible. This is true both when using the ramp to get into or out of the container and when moving the ramp to another area.
  • STRONG. The HD Shipping container ramp is incredibly strong--the HD stands for "Heavy-Duty." This ramp has a weight capacity of 14,000 lbs! That’s as much as four VW Beetles stacked on top of each other.
  • DURABLE. This ramp can be used indoors or outdoors, in any environmental condition. That’s because it’s made entirely of 10-gauge heavy-duty steel. The construction is all-welded, making it resilient to ice, debris, or accidentally dropped cargo.
  • The HD Container Storage Ramp has Tread-Brite anti-slip tread, improving the traction of anyone walking or driving up the ramp. The storage container ramp is finished for corrosion resistance and rust-resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.