Heavy Duty 18 Oz Lumber Tarp 24x20 8ft Drop with 8ft x 8ft Flap - Black

  • Mfr # LT3PCE20FT

  • Zoro # G816250443


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Black
Tarp Finished Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3PCE20FT
Zoro #
G816250443
UPC #
840223622289
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

End Pieces: 24ft x 20ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain Flaps; 86 Lbs eachFabric: Made with Heavy Duty 18 Oz. VinylSeams: Heat-sealed seams, Stitched Webbing, Box Stitched D-RingsHems: All hems reinforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetD-Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpCold Crack: -40 Degrees CColor: BlackThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 24' x 20' with 8' x 8' End Flap
  • 18 Oz Vinyl Material
  • 3 Rows of D-Rings
  • Weight: 86-Lbs
  • End Piece of a 3 piece Lumber Tarp 8' Drop Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.