Heavy Duty 18 Oz Steel Tarp 16x18 - Black

  • Mfr # LT4FT3PCM

  • Zoro # G016250397


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Length
18 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT4FT3PCM
Zoro #
G016250397
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
18 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Mid Piece: 16ft x 18ftFabric: Made with Heavy Duty 18 Oz. VinylSeams: Heat-sealed seams with stitched webbing and box stitched D-RingsHems: All hems re-enforced with 2inin webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetWeight: 47 LbsD-Rings: Two rows of ininDinin Rings box stitched with protection flaps so the hooks fromAll D-Rings are galvanized with zinc plating.bungee straps don't damage the tarpCold Crack: -40 Degrees CColor: BlackThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 16' x 18' Steel Tarp (18 Oz)
  • Also the Middle Piece of a Super Light 3 Piece Set (4' Drop)
  • D-Rings on All 4 Sides
  • Black Color
  • Weight: 47-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.