Zoro Homepage

Heavy Duty 18oz Lumber Tarp 18 ft x 27 ft (5 ft Drop)

  • Mfr # LT5FT

  • Zoro # G022786200


product price: $365.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT5FT
Zoro #
G022786200
UPC #
-
Country of Origin
China

Description

18 ft x 27 ft with 5 ft x 8 ft Flap/Tail Steel Tarp is made with Heavy Duty 18 Oz Vinyl. All hems are reinforced with 2 in webbing and double-stitched for extra strength. Tough solid toothed brass grommets clinched every 2 FT in this steel tarp. You will get two rows of inD in Rings box stitched with protection flaps. All D-Rings are galvanized with zinc plating. This steel tarp is for use with flatbed trailers up to 52 ft in length. The base cloth of this heavy-duty steel tarp is 1000 x 1000 Denier / 18 ft x 18 ft. The Cold Crack is -40 Degrees C and the weight is only 78 lbs. This steel tarp is available in black color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.