Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty 18oz Lumber Tarp 18ft x 24ft 8ft Drop - Black

  • Mfr # LT3PCE

  • Zoro # G116493700


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3PCE
Zoro #
G116493700
UPC #
840223622272
Country of Origin
China

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

End Pieces: 18ft x 24ft with 8 Ft Drop, 8ft x 8ft Tail and 8 in Rain Flaps; 69 Lbs each Fabric: Made with Heavy Duty 18 Oz. Vinyl Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D-Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.