Heavy Duty 18oz Lumber Tarp 20x 18 6ft Drop with 6ft x 8ft Flap - Blue

  • Mfr # LT6FT3PCE-BLUE

  • Zoro # G916492682


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT6FT3PCE-BLUE
Zoro #
G916492682
UPC #
840223622395
Country of Origin
China

Details

Color
Blue
Tarp Material
Heavy-Duty 18 Oz

Description

End Pieces: 20ft x 18ft with 6 Ft Drop, 6ft x 8ft Tail and 8 in Rain Flaps; Fabric: Made with Heavy Duty 18 Oz. Vinyl Seams: Heat-sealed seams, Stitched Webbing and Box Stitched D-Rings Hems: All hems reinforced with 2ft webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Feet D-Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Blue Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.