Heavy Duty 18oz Lumber Tarp 20x27 6ft Drop - Red, 2PK

  • Mfr # LT6FT-REDx2

  • Zoro # G516250316


product price: $868.99
/pk 2, $434.50/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Red
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT6FT-REDx2
Zoro #
G516250316
UPC #
840223633063
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Red

Description

Pack Size: 2 PackDimensions: 20ft x 27ft with 6 Ft Drops, 6ft x 8ft Tail and 8in Rain FlapsWeight: 99 lbsFabric: Made with Heavy Duty 18 Oz vinylinDin Rings: Three rows of inDin Rings box stitched with protection flapsAll D-Rings are galvanized with zinc plating.Hems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTCold Crack: -40 Degrees CColor: RedThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 20' x 27' with 6 Ft Drops, 8' x 6' Flap/Tail
  • Pack Size: 2-Pack
  • 3 Rows of "D" Rings
  • Heavy Duty 18Oz Vinyl
  • Hems: All hems re-enforced with 2" webbing and double stitched for extra strength Grommets: Tough solid-toothed brass grommets clinched every 2-FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.