Heavy Duty 18oz Lumber Tarp 20x27 6ft Drop - Stainless Steel D-Rings

  • Mfr # LT6FT-SS

  • Zoro # G316250301


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Black
Tarp Finished Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT6FT-SS
Zoro #
G316250301
UPC #
840223622371
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Dimensions:20ft x 27ft with 6 Ft Drops, 6ft x 8ft Tail and 8in Rain FlapsWeight:99 lbsFabric: Made with Heavy Duty 18 Oz vinylinDin Rings: Three rows of inDin Rings box stitched with protection flapsAll D-Rings are Stainless Steel.Hems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTCold Crack: -40 Degrees CColor: Black is our stock color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 20' x 27' with 6 Ft Drops, 8' x 6' Flap/Tail
  • 3 Rows of Stainless Steel D-Rings
  • Heavy Duty 18Oz Vinyl
  • Weighs 99 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.