Heavy Duty 18oz Lumber Tarp 24x27 8ft Drop - Black, 2PK

  • Mfr # LTx2

  • Zoro # G116250297


product price: $999.99
/pk 2, $500.00/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Tarp Finished Length
24 ft
Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTx2
Zoro #
G116250297
UPC #
840223632875
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Pack Size: 2 PackDimensions: 24ft x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsFabric: Made with Heavy Duty 18 oz. VinylSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid-toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: Black is our stock color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • Pack Size: 2 Pack Dimensions: 24'. x 27' with 8 Ft Drop, 8' x 8' Tail
  • All hems re-enforced with 2" webbing and double stitched for extra strength
  • Fabric: Made with Heavy Duty 18 Oz. Vinyl
  • Color: Black Cold Crack: -40 Degrees C
  • 3 Rows of "D" Rings Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.