Zoro Homepage

Heavy Duty 18oz Lumber Tarp 24x27 8ft Drop - Black

  • Mfr # LT

  • Zoro # G016250595


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Black
Tarp Finished Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT
Zoro #
G016250595
UPC #
840223610293
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Dimensions: 24ft x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsWeight: 118 lbsFabric: Made with Heavy Duty 18 oz. VinylSeams: Heat-sealed seams make the tarps 100% waterproofHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetinDin Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: Black is our stock color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • Dimensions: 24'. x 27' with 8 Ft Drop, 8' x 8' Tail
  • Weight: 118-lbs
  • Fabric: Made with Heavy Duty 18 Oz. Vinyl
  • Color: Black
  • 3 Rows of "D" Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.