Heavy Duty 18oz Lumber Tarp 24x27 8ft Drop - Blue, 2PK

  • Mfr # LT-BLUEx2

  • Zoro # G216250494


product price: $999.99
/pk 2, $500.00/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Blue
Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-BLUEx2
Zoro #
G216250494
UPC #
840223645370
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Color
Blue
Tarp Material
Heavy-Duty 18 Oz

Description

Pack Size: 2 PackDimensions: 24ft x 27ft with 8 Ft Drop, 8ft x 8ft Tail and 8in Rain FlapsWeight: 118 lbsFabric: Made with Heavy Duty 18 Oz. VinylSeams: Heat-sealed seams make the tarps 100% WaterproofHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetD-Rings: Three rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp.All D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: BlueThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • Dimensions: 24' x 27' with 8 Ft Drop, 8' x 8' Tail and 8" Rain Flaps
  • Fabric: Made with Heavy Duty 18 Oz. Vinyl
  • Seams: Heat-sealed seams make the tarps 100% Waterproof
  • Grommets: Tough solid toothed brass grommets clinched every 2-Feet
  • D-Rings: Three rows of "D" Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.