Heavy Duty 18oz Machinery Tarp 20ft x 24ft - Black

  • Mfr # ST20-24

  • Zoro # G016250427


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
20 ft
Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST20-24
Zoro #
G016250427
UPC #
840223610323
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

20ft x 24ft with Steel Tarp is made with Heavy Duty 18 Oz Vinyl.All hems are re-enforced with 2in webbing and double stitched for extra strength.Tough solid toothed brass grommets clinched every 2 FT in this steel tarp.You will get two rows of inDin Rings box stitched with protection flaps.All D-Rings are galvanized with zinc plating.Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft.The Cold Crack is -40 Degrees C and weight is only 75 lbs.This steel tarp is available in black color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 20' x 24'
  • Made with Heavy Duty 18 Oz Vinyl
  • 2 Rows of "D" Rings
  • Weighs 75-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.