Heavy Duty 18oz Steel Tarp 16ft x 27ft - Black Stainless Steel D-Rings

  • Mfr # STT-SS

  • Zoro # G416250317


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Heavy-Duty 18 Oz
Tarp Finished Length
16 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STT-SS
Zoro #
G416250317
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
16 ft

Details

Color
Black
Tarp Material
Heavy-Duty 18 Oz

Description

Dimensions: 16ft x 27ftHems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FTinDin Rings: Two rows of inDin Rings box stitched with protection flapsStainless Steel D-RingsFabric: Made with Heavy Duty 18 Oz. vinylApplication: For use with flatbed trailers up to 52ft in lengthBase Cloth: 1000 x 1000 Denier / 18ft x 18ftCold Crack: -40 Degrees CWeight: Only 73 lbsColor: Black is our stock color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 16' x 27'
  • Made with Heavy Duty 18 Oz Vinyl
  • 2 Rows of "D" Rings on all 4-sides
  • Stainless Steel D-Rings
  • Weighs 73-lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.