Shop MYTEE PRODUCTS
See all product information
Create Account
18oz Vinyl Tarp Repair Kit, 18oz Green Tarp Patch with Vinyl Cement and Thinner
- Mfr # TRK-Pro-Green
- Zoro # G122786063
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Fabric Weight
18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRK-Pro-Green
- Zoro #
- G122786063
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Fabric Weight
- 18 Oz
Description
Our Repair Kit Includes: 1) 2 Yard 18 Oz Vinyl (Green) Fabric is Pre-Cut in 1.5 Feet Length Sold by half of a Yard 4 Pieces of Pre-Cut of size 18 in x 60 in Green in Color 100% Waterproof 18oz Vinyl Coated Green Polyester Fabric is ideal for patching your truck tarps. 2) 1 Gallon HH66 Vinyl Cement Glue Superior quality, fast drying (2-5 minutes) Waterproof, solvent-synthetic resin adhesive Ideal for repairing Vinyl Tarps or Tents Spread the Vinyl cement or glue on the textured side. Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAME 3) 1-pint can (HH66 Thinner) Used for cleaning tarp before using HH-66 Glue. This is not Glue. Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp. Disclaimer: The item cannot be shipped to HI & AK
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.