Heavy Duty 18oz Steel Tarp 16ft x 27ft with Flap - Black, 2PK

  • Mfr # LT4FTx2

  • Zoro # G716250314


product price:  $639.99
/pk 2, $320.00/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Tarp Finished Length
16 ft
Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4FTx2
Zoro #
G716250314
UPC #
840223632707
Country of Origin
China

Dimensions

Tarp Finished Length
16 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Pack Size: 2 Pack16ft x 27ft with 4ft x 8ft Flap/Tail Steel Tarp is made with Heavy Duty 18 Oz Vinyl.All hems are re-enforced with 2in webbing and double stitched for extra strength.Tough solid toothed brass grommets clinched every 2 FT in this steel tarp.You will get two rows of inDin Rings box stitched with protection flaps.All D-Rings are galvanized with zinc plating.This steel tarp is for use with flatbed trailers up to 52ft in length.Base cloth of this heavy duty steel tarp is 1000 x 1000 Denier / 18ft x 18ft.The Cold Crack is -40 Degrees C and weight is only 78 lbs.This steel tarp is available in black color.Thickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • Pack Size: 2 Pack 16' x 27' With 4' x 8' Flap/Tail
  • Made with Heavy Duty 18 Oz Vinyl
  • 2 Rows of "D" Rings
  • All hems are re-enforced with 2" webbing and double stitched for extra strength.
  • The Cold Crack is -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.