Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty 18oz Steel Tarp 20x18 - Black

  • Mfr # LT6FT3PCM

  • Zoro # G616250438


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
20 ft
Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT6FT3PCM
Zoro #
G616250438
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
20 ft

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Mid Piece: 20ft x 18ftFabric: Made with Heavy Duty 18 Oz. VinylSeams: Heat-sealed seams, Stitched Webbing, Box Stitched D-RingsHems: All hems re-enforced with 2inin webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetD-Rings: Three rows of ininDinin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CColor: BlackWeight: 56 LbsThickness: 21 milAll tarps are marked with manufacturer information for traceability and identification.


  • 20' x 18' Machinery Tarp
  • Also the Middle Piece of a 3 Piece Set (6' Drop)
  • D-Rings on All 4 Sides
  • 18 Oz Vinyl
  • Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.