Shop MYTEE PRODUCTS
Create Account
Heavy Duty 20ft Jumper Cable - 0 Gauge for Cars, SUVs, Trucks, RVs
- Mfr # JCABLE-0G20FT
- Zoro # G925021095
product price:Â
$
64.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JCABLE-0G20FT
- Zoro #
- G925021095
- UPC #
- 199145080692
- Country of Origin
- China
Description
This 20 ft jumper cable can be used with cars, SUVs, trucks, RVs, commercial vehicles, and other similar vehicles. The extended length also makes it easier to handle jump-starts in tight spaces, crowded parking lots, and roadside emergencies. 0 Gauge Wire: This indicates that the wire is extremely thick, which allows maximum current flow with reduced voltage drop. Amperage Rating: The jumper cable has a 3000 amperage rating that allows it to jump-start large diesel vehicle engines, trucks, and heavy equipment. It provides a faster and more start in extreme weather conditions like extreme cold or hot weather. Durable Construction: The cable wire has an aluminum core, which is coated with copper. The copper coating enhances the electrical conductivity of the wire, and the aluminum construction makes it lightweight, ensuring uninterrupted current flow. The clamps of the jumper cable are iron-made for strength and durability, whereas its jaws are copper-made for better conductivity. The clamps are iron-sprayed with insulating paint. It can also be used to start big engines such as diesel trucks, RVs, or tractors where a normal cable does not work. Inclusions: The package includes one jumper cable, four clips (2 black, 2 red) for secure connection, and one storage bag to easily store everything. How to Use It? Park both vehicles safely and turn off the ignition. Wear safety gloves as a precaution. Attach the red clamp to the dead battery's positive (+) terminal. Attach the other red clamp to the donor battery's positive (+) terminal. Attach the black clamp to the donor battery's negative (-) terminal. Attach the other black clamp to a metal ground on the dead vehicle (not the battery) - like an unpainted bolt or engine block. Start the good vehicle, let it run a few minutes, then try starting the dead one. Once started, remove clamps in reverse order.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.