Shop MYTEE PRODUCTS
See all product information
Create Account
Heavy-Duty 7ft x 15ft Dump Truck Tarp Kit with Rear Anti-Sail Bow Set (Double P...
- Mfr # DTR-Vinyl715-RATB96
- Zoro # G625021463
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
7 ft
Tarp Material
Vinyl
Color
Black
Tarp Finished Width
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTR-Vinyl715-RATB96
- Zoro #
- G625021463
- UPC #
- 840223616776
- Country of Origin
- China
- Tarp Material
- Vinyl
- Color
- Black
Dimensions
- Tarp Finished Length
- 7 ft
- Tarp Finished Width
- 15 ft
Description
This KIT Includes: 1 Pc - DTR SERIES DUMP TARP KIT Built for simple dump body and dump trailer tarp applications Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. Extra durable tarps feature brass grommets and heavy-duty double-stitched and reinforced hems. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately). All mounting hardware included. The bar extends up to 9ft Max Width: 9 ft. 2 in. Min Width: 6 ft. 10 in. Mytee Products DTR Series Dump Tarp Kits are built for simple dump body and >dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include 7 in. folding crank with detent, a tarp roller, a 20 ft pull-rope, rope tie-down hooks, and two rubber tarp straps with S-hooks. 1 Pc - 7ft x 15ft 18Oz Vinyl Asphalt Dump Truck Tarp (Double Pocket - Waterproof) Size: 7ft X 15ft (2 pockets) Material: 18 Oz Vinyl Water and wind Proof Temperature Range: -86 Degrees F to 158 Degrees F Suitable For Front to Back Tarping Systems We recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width 6in pocket Hems re-enforced w/ 2in Webbing and Double Stitched 1 Pc - REAR ANTI-SAIL TARP RETENTION BOW SET (112inlong) Commonly Used with the DTR System Helps Prevent Tarp From Flapping In The Wind Maximum length - 112in Minimum length - 78in Comes With Tension Screws & Allen Wrench For Easy Assembly Some versions may have a longer middle Tension Bar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.