Zoro Homepage

Heavy duty E-Track Basket - Bolt-on Wire Tool Basket - Organizer Storage Bin, 4PK

  • Mfr # ETK-BASKETx4

  • Zoro # G816553087


product price: $75.70
/pk 4, $18.93/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Heavy Duty Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK-BASKETx4
Zoro #
G816553087
UPC #
840223615298
Country of Origin
India

Details

Color
Black
Material
Heavy Duty Steel

Description

Pack Size: 4 Pack Note: E-Track is sold separately Superior to Bags and Sacks: While it may not fit into tight spaces, this container surpasses bags or sacks in terms of strength and durability, ensuring your items are safe and organized. Easy and Portable Installation: No need for complicated installations! This organizing wire basket is portable, allowing you to transfer it as needed. Simply unclip the handy E-track fittings and move them wherever required. Talk about practicality! Don't have E-tracks? No problem, remove the fittings and mount it on the wall screws not included. Versatile Utility: Measuring a Length of 12-7/16 Inches, Width of 6-3/4 Inches, and Height of 6-1/2 Inches, it's the perfect size for various items. Ideal for holding your odds and ends between uses, ensuring they're always within reach. Function: The E-track Power Tool Organizer improves your trailer's storage and safety, making it easier to keep your enclosed trailer organized and clutter-free. Space Organizer: Our utility storage rack makes it easy to store various tools, frees up floor space, and provides easy access, keeping the workshop well-organized. Suitable for E-track tie-down rails. Material: Constructed from heavy-duty steel wire, this E-Track organizing crate is engineered to withstand the demands of your daily tasks. How to use Wire Storage Basket for E-Track? Choose the Location: Determine where you want to install the wire storage basket within your trailer, van, or workspace. Ensure it's a suitable and accessible spot for your needs. Insert into E-Track Rail: If you have E-track rails installed, position the wire basket at the desired location along the E-track rail. Insert the E-track fitting on the back of the wire basket into the E-track slot. It should slide in easily. Secure with Bolts and Nuts: Once the wire basket is in place, secure it by attaching the included bolts and nuts. Use a socket wrenchnot included to tighten the bolts securely. Ensure the basket is stable and doesn't wobble. Adjust and Relocate if needed: If you need to move the wire basket to a different location, it's easy to do so. Simply unclip the E-track fitting from the E-track slot and reposition the basket as required. This flexibility allows you to adapt your organization system to changing needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.