
Heavy Duty E-Track Storage Bin for E-Track Systems, 4PK
Mfr # ETK-StorageBinx4
Zoro # G716285101
product price: $73.12
/pk 4, $18.28/eaKey Features
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETK-StorageBinx4
Zoro #
G716285101
UPC #
840223601208
Country of Origin
China
Details
Material
Plastic
Color
Black
Description
Pack Size: 4 PackHeavy Duty E-Track Storage Bin for E-Track SystemsDimensions: 13in L x 7-1/8in W x 6-1/2in DMedium Sized Box Made of Durable, Strong plastic.Can hold up to 100lbs of weightStore your Straps, D-Rings, Chains, and other E-track Accessories.Bin easily snaps in and out of your horizontal or cross beam system.
- Efficient Organization - Simplify storage with this E-Track bin, perfect as an e-track tool holder or for neatly organizing straps, D-rings, chains, & other accessories in your truck, enclosed trailer, or garage.
- Heavy Duty Material - Rely on the heavy-duty, strong plastic build of the bin to withstand rigorous use. It ensures a long lifespan for your E-Track storage needs.
- Size & Dimensions - Maximize storage capacity with dimensions of 13" (L) x 7-1/8" (W) x 6-1/2" (D), providing ample room for your equipment. Keep your space tidy & clutter-free.
- High Weight Capacity - Trust the bin to handle up to 100lbs of weight, providing a robust solution for securing & organizing your heavy-duty E-Track accessories & equipments without compromising on durability.
- Versatile Application - Ideal for use in trucks, enclosed trailers, & garages, flatbeds, e-track rails, this portable E-Track basket bin is a versatile organizer, ensuring that your essential equipment is easily accessible & well-maintained.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.