Heavy-Duty Fuel Tank Support Strap for Mack 21076986, 8MB488M-2in W 55 3/10in L Steel Black Strap
- Mfr # FTS-21076986
- Zoro # G725021493
product price:Â
$
66.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-21076986
- Zoro #
- G725021493
- UPC #
- 840223637306
- Country of Origin
- China
Description
Durability and reliability are the key components of fuel tank straps. We ensure to fulfill these requirements and prevent the vehicle's fuel tank from detaching or damage during transit. Our heavy-duty strap ensures safety and great compatibility with the Mack CT713 Model. Explore a more comprehensive overview of our product below:- Proportions: This black heavy-duty strap has a length and width of 55 3/10in and 2in, respectively. It has a thickness of 3 mm and an M16 bolt with a length of 4 3/10in. The ends of the strap are tightly coiled up for a secure and snug fit around the fuel tank. Durable Material: It is made of carbon structural steel and coated with black paint. The material and coating make it highly durable, corrosion-resistant, and UV-resistant. It also absorbs heat, ensuring its strength during different weather. Optimized Design: The design is crafted as per the vehicle model to ensure a secure and snug fit beneath the vehicle. It includes a M16 bolt for a stable connection. It can also withstand vibrations, shocks, and other external impacts. User-friendly: It's an easy-to-install heavy-duty fuel tank strap, enabling technicians and vehicle owners to secure it efficiently. Thus, providing reliability and the best performance. Compatibility: Replaces Mack OEM: 21076986, 8MB488M Replaces Automann part number - M203488 Fits Mack C713 Model Make your purchase today and get a smooth travel tomorrow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.