Heavy Duty Fuel Tank Support Strap for Mack 8MB447 - Steel Fuel Tank Straps, 2PK

  • Mfr # FTS-8MB447x2
  • Zoro # G222785768
product price: 
$
155.99
/pk of 2, $78.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FTS-8MB447x2
Zoro #
G222785768
UPC #
840223618350
Country of Origin
India

Description

Mytee Products’ Heavy-Duty Fuel Tank Support Strap is highly durable and reliable. It’s designed to support and prevent the vehicle’s fuel tank from detaching or damage during transportation. The strap ensures safety and great compatibility with Mack CV (2003-2007). Explore a more comprehensive overview of our product below:- Strap Proportions: This black heavy-duty strap has a width of 2 in and a thickness of 3 mm, respectively. The ends of the strap are tightly coiled up to ensure a secure and snug fit in the vehicle. Durable Construction: Our heavy-duty fuel tank support strap is designed with Carbon Structural Steel with black painting. It is highly durable, good at heat absorption, and has strong resistance against corrosion, and UV rays. The robust material ensures the longevity and reliability of the straps in various ways. Trustworthy Design: Our fuel tank strap protects from various dynamic forces, including vibrations, shocks, and other external impacts. It can match the fit, function, and performance of Mack CV (2003-2007). User-friendly: It’s an easy-to-install heavy-duty fuel tank strap that fits on passenger and driver sides both. It enables technicians and vehicle owners to secure it efficiently. The LH-RH fuel tank strap will give your vehicle flexibility to adjust across different sides. Thus, providing high reliability and best performance during transit. Compatibility: Replaces Mack OEM Number: 25111241, 25134204, 8MB429, 8MB447 Replaces Automann Part Number: M203467XTank Strap 25111241 8MB447

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.