Shop MYTEE PRODUCTS
See all product information
Create Account
24-5/8 in x 26-5/8 inFuel Tank Strap for Kenworth OEM K841013006 Replace M203596, 2PK
- Mfr # FTS-K841013006x2
- Zoro # G922785631
product price:
$
219.99
/pk of 2, $110.00/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS-K841013006x2
- Zoro #
- G922785631
- UPC #
- 840223642133
- Country of Origin
- India
- Material
- Stainless Steel
- Color
- Gray
Description
Our Fuel Tank Strap for 24.5 in Tanks Replaces OEM K841013006, K84-1013-006 will keep the vehicle’s fuel tank intact, preventing it from shifting or moving during the operation. Our reliable strap is made from durable steel to withstand the rigors of roads and paint-coated to resist corrosion and rust despite continuous use. Utilize our strap of specified OEM to hold the tank gas to the vehicle’s body. Learn more details about it below:- Measurement Specifications: Our heavy-duty tank strap has a length of 40.7 in without including mounting stud and a width of 2.2 in. The curved strap has a radius of 13 in. It’s an M12 bolt, which will connect to the other end of the strap. We have tightly coiled the end part of the straps, which has a 1/2 in diameter securely holding the bolt on the side. Durable Steel Construction: We have engineered this gray gas tank strap from highly robust and durable stainless steel, securely holding it. The straps have a double-sided matte foil with a protective rubber cover to extend operational life by making them resistant to corrosion and rust. Moreover, they are greatly UV-resistant and heat-absorbent (will not deform due to heat). Safety Equipment: The purpose of our fuel tank strap is to provide a secure attachment that keeps the tank intact and reduces the risk of leaks, spills, or accidents. It’s safety equipment that enhances the life of the fuel tank, minimizes vibration noise, and reduces significant accidental risks. Simple Installation: The installation mechanism is simple for this strap. You have to surround the strap around the tank and use a bolt to fasten the connection. Additionally, it’s easy to maintain and replace whenever needed. Compatibility: This strap is designed to specified OEM details, check out the details below:- Replaces OEM K841013006, K84-1013-006 Replaces Automann part number - M203596 Fits Models (1987 - 2011) of 24.5 in Tank Size Note: Before purchasing check the strap size, style, and OEM specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.