Heavy Duty Iron Air Brake Gladhand Lock w/ Keyed Alike for Semi Trailer, 4PK
- Mfr # MP-ABGHL-M-KEYEDx4
- Zoro # G122785950
product price:
$
76.15
/pk of 4, $19.04/ea
Key Features
Material
Cast Iron
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-ABGHL-M-KEYEDx4
- Zoro #
- G122785950
- UPC #
- 840223641426
- Country of Origin
- India
Details
- Material
- Cast Iron
- Color
- Red
Description
Prevent your trailer from being moved while being loaded or unloaded with an Aluminum Glad Hand Lock for Tractor Trailer - Keyed Alike. It’s a perfect device to “dead-line in a semi-trailer, which acts as a harness around the air intake valve of the emergency brake system. It will prevent unauthorized or unintentional movement of truck trailers, making it a clear choice as a safety device. Learn more about our product below:- Size: Our glad hand locks for trailers are available in height of 3-1/2 in and upper width of 2-2/5 in. These locks are designed to completely cover the glad hand mounting bolts. It will secure the trailer brake lines from unauthorized tampering or from being moved. Add this additional security for your warehouse or distribution center security. Durable Construction: We have engineered these locks from a highly durable and robust cast iron that ensures resistance against tampering or cutting attempts. Additionally, the lock is powder coated to prevent corrosion and is resistant despite changing weather conditions/outdoor elements. The lock includes a cylinder lock to deter unauthorized removal without the respective key. Enhanced Safety: The keyed-like Glad Hand trailer locks are designed to provide a secure connection even when the trucks are parked or left unattended. These glad hand connectors are coupling devices that connect the air brake lines between the trailer and tractor. Thus, preventing the brakes from being released, and effectively immobilizing the vehicle. Keyed Alike: The metal Gladhand is keyed alike, which allows one master key to open several units. This will help you manage multiple trailers and trucks with the same key. Thus, making it convenient for fleet operators and individuals. Additionally, only authorized personnel with the right can unlock the lock and move the vehicle. No Assembly Required: You can install these locks in seconds and you don’t need additional hardware or professional assistance. You can do it yourself. It has a plunge/push button locking mechanism, enabling quick installation. Additionally, our glad hand locks offer compatibility with most commercial semi-trailers and trucks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.