Heavy Duty Load Height Measuring Stick - 15 Ft Truck Trailer Oversize

  • Mfr # LMS

  • Zoro # G316285020


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMS
Zoro #
G316285020
UPC #
-
Country of Origin
China

Description

Folding measurement: 4ft Length x 3in Depth x 6in WidthLoad Measuring Stick- Starting Height is 53 inchesThe length of the part that extends is 42inMEASURE AT A GLANCE. Our measuring stick is printed with units of measurement in a simple, black font designed for maximum readability. The orange background is high-visibility, making it easier to read the measurement even in low-light conditions.GET ACCURATE MEASUREMENT UP TO 15 FT. How tall is your load? The maximum legal height of a flatbed load--including the height of the trailer from the ground--is 13 ft, 6in.Available in 15 Ft and 20 Ft lengthWith 15 ft of measurement to work with, our load height measuring stick tells you if youre dangerously over the limit-- and by how much.The more feet on your stick, the more information you have to work with. The more information you have, the easier it is to problem-solve correctly the first time.USE IT ANYWHERE ON EARTH. Metric units are printed on one side and imperial units are printed on the other. That way, you can measure your load at a glance no matter what continent youre on.HEAVY-DUTY FIBERGLASS BODY. Our height-measuring stick is durable and lightweight thanks to its unique fiberglass body. The stick weighs only 4.2 lbs and its built to last: no need to replace it due to warping or dents, due to its damage-resilient design.STORE EASILY. This heavy-duty load height measuring stick folds neatly to half its length for easy storage. It also comes with a convenient, durable black carrying case.STAY SAFE. Without a load-measuring stick, tall loads can get you into a serious accident under bridges or other underpasses. Load height measuring sticks ensure safe travels when you transport tall loads long distances.


  • MEASURE AT A GLANCE. Our measuring stick is printed with units of measurement in a simple, black font designed for maximum readability. The orange background is high-visibility, making it easier to read the measurement even in low-light conditions.
  • GET ACCURATE MEASUREMENT UP TO 15 FT. How tall is your load? The maximum legal height of a flatbed load--including the height of the trailer from the ground--is 13 ft, 6in.
  • HEAVY-DUTY FIBERGLASS BODY. Our height-measuring stick is durable and lightweight thanks to its unique fiberglass body. The stick weighs 4.2 lbs and it’s built to last: no need to replace it due to warping or dents, due to its damage-resilient design.
  • STORE EASILY. This heavy-duty load height measuring stick folds neatly to half its length for easy storage. It also comes with a convenient, durable black carrying case.
  • STAY SAFE. Without a load-measuring stick, tall loads can get you into a serious accident under bridges or other underpasses. Load height measuring sticks ensure safe travels when you transport tall loads long distances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.