Heavy Duty Metal E-Track Bin for E-Track System, Enclosed Trailer Basket, 4PK

  • Mfr # ETK-StorageBinHDx4

  • Zoro # G516553134


product price: $205.33
/pk 4, $51.33/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Powder Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETK-StorageBinHDx4
Zoro #
G516553134
UPC #
840223617254
Country of Origin
India

Details

Color
Black
Material
Powder Coated Steel

Description

Pack Size: 4 Pack Heavy Duty Metal E-Track Storage Bin Depth: 14 in Width: 15-3/4 in Heigth: 7-1/2 in Can Hold up to 30 lb Capacity Multi-Use Utility Storage Tray/Bin Connects to Cross-tracks or Horizontal E-track systems Powder Coated Steel The Heavy duty metal E-track Storage Bin is a great way to organize your trailer or store your tools. It can also be a great tool for your garage and keeping everything off the floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.