
Heavy Duty Metal E-Track Storage Bin for E-Track System, Enclosed Trailer Basket
Mfr # ETK-StorageBinHD
Zoro # G716553095
product price: $55.39
/eaKey Features
Material
Powder Coated Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETK-StorageBinHD
Zoro #
G716553095
UPC #
840223617247
Country of Origin
India
Details
Material
Powder Coated Steel
Color
Black
Description
Heavy Duty Metal E-Track Storage Bin Depth: 14 in Width: 15-3/4 in Heigth: 7-1/2 in Can Hold up to 30 lb Capacity Multi-Use Utility Storage Tray/Bin Connects to Cross-tracks or Horizontal E-track systems Powder Coated Steel The Heavy duty metal E-track Storage Bin is a great way to organize your trailer or store your tools. It can also be a great tool for your garage and keeping everything off the floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.